TIMELESS PRESSURE BALANCE SHOWER SET
Timeless TIMELESS PRESSURE BALANCE SHOWER SET
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 15-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Set includes:
- Timeless Pressure Balance Valve Trim with 2-way diverter with cartridge that lets you alternate between 2 water outlets and features double ceramic discs for smooth operation and a lifetime of drip-free performance (29 423)
- GrohSafe™ 3.0 Pressure Balance Rough Valve with integrated diverter for 2-way or 3-way operation (35 117)
- Rainshower™ SmartActive 6 ½” shower head features GROHE SmartToggle™ lever to easily switch from Rain to Active Massage to Jet sprays, 1.75 gpm (26 789)
- Relexa® 6 ¼" shower arm (27 412)
- Rainshower™ SmartActive 24” Shower Set with 3-spray hand shower featuring GROHE SmartTip control to easily alternate between Rain, Active Massage and Jet sprays. Also includes 24” shower bar with adjustable hand shower holder, EasyReach tray and 69” metal hose, 1.75gpm (26 547)
- Rainshower™ Wall Union (26 635)
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.1016, ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.16
- Collection:
- Timeless
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 7-1/2
- Escutcheon Height:
- 7-1/2
- Escutcheon Width:
- 7-1/2
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Shower Arm Reach:
- 6-1/4
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Spray Type:
- Rain, Massage, Jet
- Trim Only:
- No
- Type:
- G29431EN0
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes