Knob Handle in Starlight Chrome
Ultra Knob Handle in Starlight Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Add the finishing touch to your bathing space with one of GROHE<RSQUOT/>s spectacular faucet designs
- Modern or traditional, a GROHE faucet will be the talking point of your bathroom or kitchen
- Grip ring brass handle
Specifications
- ADA Compliant:
- No
- Collection:
- Ultra
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Knob
- IAPMO Listed:
- No
- NSF Certified:
- No
- Origin:
- Global
- UPC:
- 015976033792