@ *CVR* RACE
Universal @ *CVR* RACE
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Repair
- Built-In Grinder:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Style Name:
- Universal
- Type:
- G47924000