@ Euromix Lavatory Mounting Set
Universal @ Euromix Lavatory Mounting Set
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Mounting Set for Lavatory Centerset
- Temperature Range from 10° F to 250° F
- Press Ends
- High capacity
- NSF 61-8 Certified
- True 2-Piece Design
- No Soldered-In End Pieces
- Low 1/2 PSI Cracking Pressure
- Patented Obstructor Guide Prevents Side Loading
- Flow Profile Designed to Minimize Head Loss
Documents
Specifications
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Faucet Part Type:
- Handle Kit
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- UPC:
- 015976026237