@ H/SHWR HLDR SLDBR MNT CP
Universal @ H/SHWR HLDR SLDBR MNT CP
Product Details
Product Details
Documents
Specifications
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- Pause Control:
- No
- Type:
- G27186000