@ HOSE Coupling 27006
Universal @ HOSE Coupling 27006
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hose Coupler for 27 006
- Standard Port.
- RTFE Seats Standard.
- Stainless Steel.
- Trim Standard.
- Blow-out Proof Stem Design
- Anti-Static Design
- Adjustable packing
- Removable stop plate and locking device
- API 6D Approved
Specifications
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Coupling
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- UPC:
- 015976059167