@ Lead Law Compliant Not Certified Spout For 33 877
Universal @ Lead Law Compliant Not Certified Spout For 33 877
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 3312-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Spout for 33 877 / 33 980 / 33 986
Specifications
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Spout
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- UPC:
- 015976041186