@ Shower Rose Kit (28197)
Universal @ Shower Rose Kit (28197)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Repair
- Collection:
- Universal
- Color Finish Category:
- Greys
- Color Finish Name:
- Dark Grey
- Faucet Part Type:
- Repair Kit
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- UPC:
- 015976027906