@ TENSO Lever Handle
Universal @ TENSO Lever Handle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Tenso Lever Handle
- Blow-out Proof Stem
- Anit-static design
- Adjustable packing
- Removable stop plate and locing device
- API fire safe seat
- API 6D Approved
- ANSI B16.5; ANSI B16.10
Documents
Specifications
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Faucet Part Type:
- Handle
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- UPC:
- 015976059587