@ Thermostat Extension Kit Atrio
Universal @ Thermostat Extension Kit Atrio
Product Details
Product Details
- Extension of 1-1/8" for GrohTherm® thermostat valve (except 34126)
Specifications
- Application:
- Repair
- Brand Model Compatibility:
- 34 907, 34 908, 34 909, 34 122, and 34 124 Grohtherm Rough-In Valves
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Extension Kit
- IAPMO Listed:
- No
- Length:
- 1-1/8
- MA Approved:
- No
- NSF Certified:
- Yes
- UPC:
- 015976055138
- WaterSense Labeled:
- No