@ Valve Flange For 25596
Universal @ Valve Flange For 25596
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 25596 Valve Flange
- Bowl size: 12" inside diameterx6 1/8" depth
- Drain opening size: 1 1/2"
- Minimum cabinet size: 12"
- 18 gauge stainless steel
- Vessel rests on top of countertop
- Satin finish
Documents
Specifications
- Application:
- Repair
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Flange
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- UPC:
- 015976053684