*NLA F-DIGIT EXT CORD
Universal *NLA F-DIGIT EXT CORD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Digital Gateway (Antenna) (36 356 000)
Documents
Specifications
- Application:
- Repair
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Extension Kit
- IAPMO Listed -:
- No
- Length:
- 118-11/100 in
- MA Approved -:
- No
- NSF Certified:
- Yes