1/2 in. Male X 1/2 in. Female Vacuum Breaker
Universal 1/2 in. Male X 1/2 in. Female Vacuum Breaker
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 5778-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- GROHE StarLight®
- ½" Female inlet
- ½" Male outlet
Specifications
- Application:
- Residential
- Collection:
- Universal
- Color Finish Category:
- Yellows
- Color Finish Name:
- Brushed Cool Sunrise
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection Size:
- 1/2 in
- Height:
- 1-9/50
- Length:
- 1-9/50
- Material:
- Brass
- Type:
- G07911GN0