This product requires certification to purchase.

1-1/2 in. Plastic Handle in Starlight Chrome

GROHE

Universal 1-1/2 in. Plastic Handle in Starlight Chrome

  • Fast #
  • Part #G47077000
  • Item #558586
  • Manufacturer Part #47077000
4.6 out of 5 Customer Rating
Brand image
GROHE

Universal 1-1/2 in. Plastic Handle in Starlight Chrome

  • Fast #
  • Part #G47077000
  • Item #558586
  • Manufacturer Part #47077000
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Handle for Tempersafe
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Faucet Part Type:
Handle
Handle Type:
Lever
IAPMO Listed:
No
Material:
Plastic
NSF Certified:
Yes
Number of Handles:
Single Handle
UPC:
015976030999