1-1/2 in. Nuts, Washers, Gaskets in Chrome
Universal 1-1/2 in. Nuts, Washers, Gaskets in Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Repair, Universal
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Nuts, Washers, Gaskets
- Height:
- 2-3/4 in
- IAPMO Listed:
- No
- Length:
- 1-1/2 in
- NSF Certified:
- No
- UPC:
- 015976031392
- WaterSense Labeled:
- No
- Width:
- 2 in