1-5/8 in. Brass Handle in Brushed Stainless Steel
Universal 1-5/8 in. Brass Handle in Brushed Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2473-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Universal
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- Material:
- Brass
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle