Universal 1 gpm Low Solution Kit in Polished Chrome

Part #G48189000  |  Item #4566407  |  Manufacturer Part #48189000

$40.00 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Repair, Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Universal

Color Finish: Chrome

Color Finish Category: Chromes

EPA Compliant: Yes

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1 gpm

Green: WaterSense, Yes

IAPMO Listed: No

MA Approved: No

NSF Certified: Yes

WaterSense Labeled: Yes