This product requires certification to purchase.

1 in. Extension Kit in Chrome

GROHE

Universal 1 in. Extension Kit in Chrome

  • Fast #
  • Part #G46191000
  • Item #3569537
  • Manufacturer Part #46191000
5 out of 5 Customer Rating
Brand image
GROHE

Universal 1 in. Extension Kit in Chrome

  • Fast #
  • Part #G46191000
  • Item #3569537
  • Manufacturer Part #46191000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For universal single-lever mixer for concealed installation 1/2"
  • For use with bath and shower mixer
  • For use with all trim set designs and surfaces
  • 25 mm
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Repair, Universal
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Extension Kit
GSA Approved:
No
IAPMO Listed:
No
Length:
1
NSF Certified:
No
WaterSense Labeled:
No