10 in. Escutcheon in Super Steel
Universal 10 in. Escutcheon in Super Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 360-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Ensures perfect fit and function
- Made of quality materials
- Limited lifetime warranty
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Universal
- Color Finish Category:
- Greys
- Color Finish Name:
- SuperSteel
- Depth:
- 10-5/8 in
- Diameter:
- 1-3/8 in
- Faucet Part Type:
- Escutcheon
- Height:
- 3/16 in
- Installation Type:
- Deck Mount
- Length:
- 10-5/8 in
- Material:
- Brass
- Width:
- 2-11/16 in