This product requires certification to purchase.

1.2 gpm Flow Control in Polished Chrome

GROHE

Universal 1.2 gpm Flow Control in Polished Chrome

  • Fast #
  • Part #G13351000
  • Item #5082453
  • Manufacturer Part #13351000
3.4 out of 5 Customer Rating
Brand image
GROHE

Universal 1.2 gpm Flow Control in Polished Chrome

  • Fast #
  • Part #G13351000
  • Item #5082453
  • Manufacturer Part #13351000
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Flow Rate:
1.2 gpm
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
Yes
WaterSense Labeled:
No