This product requires certification to purchase.

2-1/2 in. Plastic Plug

GROHE

Universal 2-1/2 in. Plastic Plug

  • Fast #
  • Part #G48331000
  • Item #7626783
  • Manufacturer Part #48331000
3.6 out of 5 Customer Rating
Brand image
GROHE

Universal 2-1/2 in. Plastic Plug

  • Fast #
  • Part #G48331000
  • Item #7626783
  • Manufacturer Part #48331000
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Repair
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Faucet Part Type:
Stopper
Fits Brand:
Grohe
Length:
2-1/2 in
Material:
Plastic
NSF Certified:
Yes