2-1/2 in. Bathroom Sink Drain in Brushed Cool Sunrise
Universal 2-1/2 in. Bathroom Sink Drain in Brushed Cool Sunrise
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Matches faucet finishes
- One-touch, spring action pop-up (No overflow)
- No lift rod required
Documents
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Collection:
- Universal
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Cool Sunrise
- Drain Body Material:
- Metal
- Overall Height:
- 8-23/50
- Overflow Included:
- No
- Product Type:
- Pop-Up Drain Assembly
- Strainer Diameter:
- 2-1/2
- Tailpiece Style:
- Straight