Universal 2-3/8 in. Brass Handle in Polished Chrome

Part #G46007000  |  Item #729125  |  Manufacturer Part #46007000

$23.92 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

Application: Repair

Built-In Grinder: No

Collection: Universal

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle

IAPMO Listed: No

Length: 2-3/8 in

Material: Brass

NSF Certified: Yes