This product requires certification to purchase.

2-7/8 in. Brass Handle in Polished Chrome

GROHE

Universal 2-7/8 in. Brass Handle in Polished Chrome

  • Fast #
  • Part #G48237000
  • Item #5082490
  • Manufacturer Part #48237000
4.5 out of 5 Customer Rating
Brand image
GROHE

Universal 2-7/8 in. Brass Handle in Polished Chrome

  • Fast #
  • Part #G48237000
  • Item #5082490
  • Manufacturer Part #48237000
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No