This product requires certification to purchase.

2.4 gpm Flow Straightener in StarLight® Polished Chrome

GROHE

Universal 2.4 gpm Flow Straightener in StarLight® Polished Chrome

  • Fast #
  • Part #G13959000
  • Item #3998378
  • Manufacturer Part #13959000
5 out of 5 Customer Rating
Brand image
GROHE

Universal 2.4 gpm Flow Straightener in StarLight® Polished Chrome

  • Fast #
  • Part #G13959000
  • Item #3998378
  • Manufacturer Part #13959000
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CEC Compliant:
Not for Sale in CA
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Flow Rate:
2.4 gpm
IAPMO Listed:
No
NSF Certified:
No
WaterSense Labeled:
No