Universal 24mm Threaded Aerator in StarLight Chrome

Part #G13952000  |  Item #4321174  |  Manufacturer Part #13952000

$16.64 EACH

Color/Finish: StarLight® Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

Application: Residential

Built-In Grinder: No

Collection: Universal

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

EPA Compliant: No

End Connection 1: Threaded

End Connections: Threaded

Flow Rate: 8 gpm

IAPMO Listed: No

NSF Certified: Yes

Pressure Compensating: No

Thread Size: 24 mm

WaterSense Labeled: No