24mm Threaded Aerator in StarLight Chrome
Universal 24mm Threaded Aerator in StarLight Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 7418-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For lavatory faucets
Documents
Specifications
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Flow Rate:
- 2.2 gpm
- IAPMO Listed:
- Yes
- NSF Certified:
- Yes
- Pressure Compensating:
- No
- Stream Type:
- Laminar Stream
- Thread Size:
- 24 mm
- UPC:
- 015976008424
- WaterSense Labeled:
- No