Cover Cap in Chrome
Universal Cover Cap in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Cover for 27 006 / 27 007
- Bore Sizes 3-1/4" through 24"
- Pressure Rated to 150 PSI Air
- Chrome Plated Cylinder Interior
- Externally Removable Piston Rod Gland
- Dual Piston Rod Seal for Integrity and Rod Wiper
- Grooved Alignment Between Body and Caps
- Factory tested
- -10° F to 165° F Temperature Range (Standard Seals)
- FNW offers pneumatic valve actuators for linear valves such as knife gates, slide gates, and wedge gate valves
Specifications
- Application:
- Repair
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Faucet Part Type:
- Cap
- IAPMO Listed:
- No
- Length:
- 2-7/8 in
- Material:
- Brass
- NSF Certified:
- Yes
- UPC:
- 015976059129