This product requires certification to purchase.

3/4 in. Temperature Limit Ring in Polished Chrome

GROHE

Universal 3/4 in. Temperature Limit Ring in Polished Chrome

  • Fast #
  • Part #G03758000
  • Item #519103
  • Manufacturer Part #03758000
4.8 out of 5 Customer Rating
Brand image
GROHE

Universal 3/4 in. Temperature Limit Ring in Polished Chrome

  • Fast #
  • Part #G03758000
  • Item #519103
  • Manufacturer Part #03758000
4.8 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 7000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Temperature limit ring
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Repair
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Faucet Part Type:
Nuts, Washers, Gaskets
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UPC:
015976023366
WaterSense Labeled:
No