3-1/8 in. Brass Diverter Valve in StarLight® Chrome
Universal 3-1/8 in. Brass Diverter Valve in StarLight® Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Repair
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Faucet Part Type:
- Diverter Valve
- Height:
- 1-5/8
- IAPMO Listed:
- No
- Length:
- 3-1/8
- Material:
- Brass
- NSF Certified:
- Yes
- UPC:
- 015976057446
- Width:
- 3-3/4