3-1/8 in. Cap for 19411000, 19457001 and 19458002
Universal 3-1/8 in. Cap for 19411000, 19457001 and 19458002
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Repair
- Brand Model Compatibility:
- 19411000, 19457001, 19458002
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Faucet Part Type:
- Cap
- Height:
- 3 in
- IAPMO Listed:
- No
- Length:
- 3-1/8 in
- NSF Certified:
- Yes
- Width:
- 3-1/8 in