GROHE
Universal 3/4 in. Supply Stop in Polished Chrome
Part #G47467000 | Item #728081 | Manufacturer Part #47467000
Fitting Sizes:
3/4 inPackaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
- Service stop 3/4"
Documents
Specifications
ADA Compliant: No
Application: Repair
Built-In Grinder: No
Collection: Universal
Color Finish: Chrome
Color Finish Category: Chromes
Faucet Part Type: Stopper
Fitting Size 1: 3/4 in
Fitting Sizes: 3/4 in
IAPMO Listed: No
NSF Certified: Yes
WaterSense Labeled: No
-
Starting at $36.80
-
Starting at $164.80
-
Starting at $364.00
-
Starting at $36.00
-
Starting at $12.00
-
Starting at $244.80
-
Starting at $18.40
-
Starting at $54.40
-
Starting at $24.00
-
Starting at $6.40
-
Starting at $18.40
-
Starting at $43.20