3/8 in. Right Ceramic Cartridge
Universal 3/8 in. Right Ceramic Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Application:
- Repair
- Brand Model Compatibility:
- Universal Grohe Faucet Cartridge
- Cartridge Type:
- Ceramic Disc
- Collection:
- Universal
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes