This product requires certification to purchase.

5/8 x 15/16 in. Plastic SuperSteel infinity™ Air Gap

GROHE

Universal 5/8 x 15/16 in. Plastic SuperSteel infinity™ Air Gap

  • Fast #
  • Part #G40634DC0
  • Item #9500186
  • Manufacturer Part #40634DC0
5 out of 5 Customer Rating
Brand image
GROHE

Universal 5/8 x 15/16 in. Plastic SuperSteel infinity™ Air Gap

  • Fast #
  • Part #G40634DC0
  • Item #9500186
  • Manufacturer Part #40634DC0
5 out of 5 Customer Rating

X Points

Color Finish Name: SuperSteel Infinity Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 36 Pallet: 1080
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Includes brass cover and valve body
  • GROHE StarLight®
  • Prevents backflow of wastewater
  • Includes valve body and cover
  • Deck-mount, single-hole installation
  • 2-5/16 in long brass cap
  • 5/8 in dishwasher inlet
  • 15/16 in outlet
  • Requires Certification

Specifications

Air Gap Application:
Vertical
Application:
Non-potable Water
Collection:
Universal
Color Finish Category:
Stainless Steel
Color Finish Name:
SuperSteel Infinity
Fitting Size 1:
5/8
Fitting Size 2:
15/16
Fitting Sizes:
5/8 in x 15/16 in
Height:
2-3/10
IAPMO Listed:
Yes
Material:
Metal, Plastic
Product Type:
Air Gap
Width:
2