This product requires certification to purchase.

Universal 59 in. Shower Hose in Bruched Cool Sunrise

GROHE

Universal 59 in. Shower Hose in Bruched Cool Sunrise

  • Fast #
  • Part #G26994GN0
  • Item #10290592
  • Manufacturer Part #26994GN0
4.3 out of 5 Customer Rating
Brand image
GROHE

Universal 59 in. Shower Hose in Bruched Cool Sunrise

  • Fast #
  • Part #G26994GN0
  • Item #10290592
  • Manufacturer Part #26994GN0
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 480
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Flexible and bend proof for more comfortable showering
  • Rotation cone ensures twist-free convenience
  • Made of metal for lasting durability
  • Silicone strip prevents hand shower from turning while in body pray position
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Color Finish Category:
Yellows
Color Finish Name:
Brushed Cool Sunrise
Depth:
59-1/16
Diameter:
91/100
Faucet Part Type:
Shower Hose
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Height:
91/100
Hose Length:
59-1/16
Length:
59-1/16
Material:
Metal
Type:
G26994GN0
WaterSense Labeled:
No
Width:
91/100