This product requires certification to purchase.

Universal 59 in. Shower Hose in Brushed Nickel

GROHE

Universal 59 in. Shower Hose in Brushed Nickel

  • Fast #
  • Part #G26994EN0
  • Item #10290591
  • Manufacturer Part #26994EN0
3.2 out of 5 Customer Rating
Brand image
GROHE

Universal 59 in. Shower Hose in Brushed Nickel

  • Fast #
  • Part #G26994EN0
  • Item #10290591
  • Manufacturer Part #26994EN0
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 480
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Flexible and bend proof for more comfortable showering
  • Rotation cone ensures twist-free convenience
  • Made of metal for lasting durability
  • Silicone strip prevents hand shower from turning while in body pray position
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
59-1/16 in
Diameter
91/100 in
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Height
91/100 in
Hose Length
59-1/16 in
Length
59-1/16 in
Width
91/100 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Part Type
Shower Hose
Material
Metal
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
Type
G26994EN0