6-7/16 in. Brass Escutcheon in Matte Black
Universal 6-7/16 in. Brass Escutcheon in Matte Black
Product Details
Product Details
- GROHE StarLight®
- Ensures perfect fit and function
- Limited lifetime warranty
- Made of quality materials
- For use with centerset kitchen, bar, lavatory, and bidet faucets to cover unused mounting holes
Specifications
- Collection:
- Universal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 164 mm
- Faucet Part Type:
- Escutcheon
- Length:
- 6-7/16 in
- Material:
- Brass
- Width:
- 2-5/8 in