GROHE
Universal 6-73/100 in. Brass Handle in StarLight Chrome
Part #G47880000 | Item #4820168 | Manufacturer Part #47880000
How to get it:
Product Details
Specifications
ADA Compliant: No
Application: Repair, Residential
Brand Model Compatibility: 19848000, 19849000, 19865000
Built-In Grinder: No
Collection: Universal
Color Finish: StarLight Chrome
Color Finish Category: Chromes
Faucet Part Type: Handle
Handle Type: Lever
Height: 4-1/50 in
Length: 6-73/100 in
Material: Brass
NSF Certified: Yes
Number of Handles: Single Handle
Origin: Global
Weight: 1.03
Width: 3-31/50 in