Universal 6-73/100 in. Handle in StarLight Chrome

Part #G47873000  |  Item #4820532  |  Manufacturer Part #47873000

$86.10 EACH

Color/Finish: StarLight Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Application: Repair, Residential

Brand Model Compatibility: 198660, 198670

Built-In Grinder: No

Cartridge Type: Pressure Balance

Collection: Universal

Color Finish: StarLight Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle

Handle Type: Lever

Height: 4-1/50 in

Length: 6-73/100 in

NSF Certified: Yes

Number of Handles: Single Handle

Origin: Global

Valve Trim Type: Pressure Balancing

Weight: 0.98

Width: 3-5/8 in