This product requires certification to purchase.

Universal 69 in. Shower Hose in Chrome

GROHE

Universal 69 in. Shower Hose in Chrome

  • Fast #
  • Part #G26995000
  • Item #10290593
  • Manufacturer Part #26995000
5 out of 5 Customer Rating
Brand image
GROHE

Universal 69 in. Shower Hose in Chrome

  • Fast #
  • Part #G26995000
  • Item #10290593
  • Manufacturer Part #26995000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 480
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Flexible and bend proof for more comfortable showering
  • Rotation cone ensures twist-free convenience
  • Made of metal for lasting durability
  • Silicone strip prevents hand shower from turning while in body pray position
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
68-9/10
Diameter:
91/100
Faucet Part Type:
Shower Hose
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Height:
91/100
Hose Length:
68-9/10
Length:
68-9/10
Material:
Metal
Type:
G26995000
Width:
91/100