69 in. Shower Hose in Matte Black
Universal 69 in. Shower Hose in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 480-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Flexible and bend proof for more comfortable showering
- 69" long
- Metal hose
- Tensile strength 500 N
- Pressure resistance: up to 14.5 psi (16 bar)
- Heat resistance 165°F
- AntiFold bend proof
- 1?2" NPT female threads
- Rotation cone for twist-free function
- Silicone strip prevents hand shower from turning while in body spray position
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Universal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 68-7/8 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Faucet Part Type:
- Shower Hose
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 29/32 in
- Hose Length:
- 69 in
- Material:
- Metal
- Width:
- 29/32 in