This product requires certification to purchase.

9-7/8 in. Check Insert (Pack of 2)

GROHE

Universal 9-7/8 in. Check Insert (Pack of 2)

  • Fast #
  • Part #G47158000
  • Item #1583918
  • Manufacturer Part #47158000
5 out of 5 Customer Rating
Brand image
GROHE

Universal 9-7/8 in. Check Insert (Pack of 2)

  • Fast #
  • Part #G47158000
  • Item #1583918
  • Manufacturer Part #47158000
5 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • PBV Cartridge
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Diameter:
1/4 in
Faucet Part Type:
Check Valve
Fits Brand:
Grohe
IAPMO Listed:
No
Length:
9-7/8 in
Material:
Plastic
NSF Certified:
Yes
Package Quantity:
Pack of 2
UPC:
015976042015
WaterSense Labeled:
No