Adapter for Model 34189
Universal Adapter for Model 34189
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Application:
- Repair
- Brand Model Compatibility:
- Model 34189
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Faucet Part Type:
- Adapter
- IAPMO Listed:
- No
- NSF Certified:
- Yes