Adjustable Handshower Holder with Slide Bar Mount in StarLight® Brushed Nickel
Universal Adjustable Handshower Holder with Slide Bar Mount in StarLight® Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Repair
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Universal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- Diameter:
- 2-3/4 in
- Faucet Height:
- 2-3/4 in
- Faucet Material:
- Metal
- IAPMO Listed -:
- No
- Length:
- 4-3/4 in
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No