GROHE
Universal Aerator in Polished Chrome
Part #G13927000 | Item #155967 | Manufacturer Part #13927000
How to get it:
Product Details
- FLOW REGULATOR FOR ROMAN TUB SPOUT
- Single or three phase options.
- Brass impellers electronically balanced.
- Heavy-duty, cast iron mounting ring, intermediate state, and body.
- Brass impeller retainer and stainless steel lockscrew; pump through bolts.
- Suction & discharge tapping - 2 1/2"×2".
- Maximum case pressure 120 psi.
- Motor Voltage: 3 hp, 1ϕ, 115/208-230 V.
- 60 Hz.5 hp, 1ϕ, 208-230 V.
- 60 Hz.3-5 hp, 3ϕ, 208-230/460 V.
Documents
Specifications
ADA Compliant: No
Application: Repair, Residential
Built-In Grinder: No
CEC Compliant: Not for Sale in CA
Collection: Universal
Color Finish: Chrome
Color Finish Category: Chromes
EPA Compliant: No
IAPMO Listed: No
NSF Certified: Yes
WaterSense Labeled: No
-
$38.40
-
$38.40