Universal Bath Pull-Out Spray Kitchen Faucet in StarLight Polished Chrome

Part #G46590000  |  Item #4773341  |  Manufacturer Part #46590000

$91.20 EACH

Color/Finish: StarLight® Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: Repair

Built-In Grinder: No

CARB OTC LEED Compliant: No

Collection: Universal

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

EPA Compliant: No

Faucet Part Type: Spray Assembly

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

WaterSense Labeled: No