Bathroom Sink Drain in Brushed Cool Sunrise

You last purchased this on
 
GROHE

Universal Bathroom Sink Drain in Brushed Cool Sunrise

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Universal Bathroom Sink Drain in Brushed Cool Sunrise

  • Fast #
  • Part #G48656GN0
  • Item #10067520
  • Manufacturer Part #48656GN0
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Cool Sunrise Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Matches faucet finishes
  • One-touch, spring action pop-up (with overflow)
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • No lift rod required
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Collection:
Universal
Color Finish Name:
Brushed Cool Sunrise
Diameter - Outside:
2-1/2 in
Overflow Included:
Yes
Product Type:
Pop-Up Drain