BATHROOM SINK POP-UP DRAIN WITH OVERFLOW
Universal BATHROOM SINK POP-UP DRAIN WITH OVERFLOW
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 928-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Matches faucet finishes
- One-touch, spring action pop-up (with overflow)
- No lift rod required
Documents
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Collection:
- Universal
- Color Finish Name:
- Hard Graphite
- Overflow Included:
- Yes
- Product Type:
- Pop-Up Drain
- Type:
- G48656A00