Braided Flexible Connection Hose
Universal Braided Flexible Connection Hose
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Hose
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- Type:
- G43349000
- UPC:
- 015976060729