This product requires certification to purchase.

Brass Diverter Knob for 08.270, 29738, 25582 and 25049000

GROHE

Universal Brass Diverter Knob for 08.270, 29738, 25582 and 25049000

  • Fast #
  • Part #G07576000
  • Item #728755
  • Manufacturer Part #07576000
4.3 out of 5 Customer Rating
Brand image
GROHE

Universal Brass Diverter Knob for 08.270, 29738, 25582 and 25049000

  • Fast #
  • Part #G07576000
  • Item #728755
  • Manufacturer Part #07576000
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Repair
Brand Model Compatibility:
08.270, 29738, 25582, 25049000
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Faucet Part Type:
Diverter Knob
IAPMO Listed:
No
Material:
Brass
NSF Certified:
Yes
UPC:
015976024264